APV R1R Positive Displacement Pump (1 HP, 0.575 GPM Max)

APV R1R Positive Displacement Pump (1 HP, 0.575 GPM Max)

APV Crepaco R-Series Positive Displacement Pump. Size: R1R. S/N: G-8832. Capacity: 0.575 gpm. Displacement per Revolution: 0.01. Seal option: single mechanical. Leeson Motor, 1 hp, 3450 rpm, 208-230/460 V, 2.6/1.3 amps, 60 Hz, 3 phase. Motor drive, ratio: 60 to 1, final speed: 57.5. Complete parts interchangeability. R-Series pumps offer easy disassembly and cleanup of wetted components as well as low maintenance. Typical applications for these pumps are: fruit cocktail, yogurt, alcoholic beverages, dough, chocolate and shampoo. Stainless steel base. Pump inlet/outlet: 1-1/2 in. 'S' line. Overall dimensions: 2 ft. 3 in. L x 1 ft. W x 2 ft. 4 in. H.

Product Details

  • Stock No: SNSL267.3a
  • Manufacturer: APV
  • Model: R1R
  • Serial Number: G-8832

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 0.575
  • Displacement per Revolution (Gallons): 0.01
  • Drive Ratio: 0.6
  • Est. Actual Gallons Per Minute (GPM): 57.5
  • Max Speed RPM: 58
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 1
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Amps: 2.6/1.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 27
  • Width (Inches): 12
  • Height (Inches): 28

Additional Product Details

APV R1R Positive Displacement Pump (1 HP, 0.575 GPM Max)