Stainless Steel Jacketed Kettle- 60 Gallon

Stainless Steel Jacketed Kettle- 60 Gallon

Stainless Steel Jacketed Kettle- 60 Gallon. Inside dimensions: 26-1/2 in. dia. x 28 in. H. Removable lid with 12 in. dia. manway. Inlet: 2 in., 3 in., and 4 in. ports. Inlets: (1) 1 in. dia. NPT (male, jacket), (2) 2 in. dia. pipes. Outlets: 1/2 in. dia. 'S' line fitting (tank discharge), (1) 1 in. dia. NPT (male, jacket). Overall dimensions: 35 in. L x 31 in. W x 56 in. H.

Product Details
  • Stock No: SNSL385.11a
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Jacketed Kettle- 60 Gallon