GEA / FES Rotary Screw Compressor - 200 HP

GEA / FES Rotary Screw Compressor - 200 HP

GEA / FES Screw Compressor Model 160GM. FES Contract 04361011. Item SC11. Design suction pressure: 28.4 PSIG. Design suction temperature: +15F. Nominal capacity: 154.9 TR. Design discharge pressure: 165.9 PSIG. Design discharge temperature: +90 F. Brake horsepower: 177.4 BHP. Features a rotary screw compressor manufactured by Grasso, previously run with ammonia refrigerant. Compressor model: M-5, serial M0705, year 2004, 490 CFM, R-717. The Grasso M has a cooling capacity of (NH3 ammonia): 165 KW at -35C/+35F and 637 KW at 0C/+35C (47 TR at -31F/+95F and 181 TR at +32F/+95F). Siemens electric motor: 200 HP, 3570 RPM, 460V, 223 amps, 60 Hz, 3-phase, ODF, Frame 444TS. Ram Industries motor starter. Hours runtime: 29,760. Overall dimensions: 9 ft. L x 4 ft. 4 in. W x 6 ft. High (8’7” high to the top of the pipe cap).

Product Details

  • Stock No: SOSF03
  • Manufacturer: GEA
  • Model: 160 GM
  • Serial Number: 4361011

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

GEA / FES Rotary Screw Compressor - 200 HP