Evapco ATC Evaporative Condenser - 1561 Ton

Evapco ATC Evaporative Condenser - 1561 Ton

Evapco Evaporative Condenser Tower. Model ATC-1561B. Serial 4-114029. Test pressure: 400 PSIG. Nominal ratings: 1561 TR (R-22) / 1109 TR (R-717 ammonia). Previously used with ammonia refrigerant. Features two free-standing cells each 12 feet wide. Each half could be sold individually for 780 TR freon or 555 TR ammonia applications. Overall dimensions: 18 ft. L x 24 ft. W x 18 ft. 5 in. High.

Product Details

  • Stock No: SOSF06
  • Manufacturer: Evapco
  • Model: ATC-1561B
  • Serial Number: 4-114029

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco ATC Evaporative Condenser - 1561 Ton