Hot Water Set with Shell and Tube Heat Exchanger
1998 Hot Water Set with Shell and Tube Heat Exchanger. Armstrong shell and tube heat exchanger, surge tank, and pump trap. 1999 Tank: National board number 77591. MAWP: 125 psi at 240 °F. MDMT: 18 °F at 125 psi. Size 60. 1998 Armstrong heat exchanger certified by S.A. Armstrong limited. Tube Side: 150 psi, 375 F, 150 psi. Shell Side: 150 psi, 375 F, 35 F, 150 psi. S/N 101204, Model S-64-2-2. Surge Tank: max pressure 160 psi; max temp: 350 °F. Armstrong Pump: Model 2X1X10 4280. Pump capacity: 35 gpm; 80 foot of head. Motor: 3 hp, 1,800 rpm. Impeller dia: 8.897. Pressure gauge: 100 psi.
Product Details
- Stock No: SPGP030.3
- Manufacturer: Not Specified
Shell & Tube Details