General Electric Flex-A-Power Busways

General Electric Flex-A-Power Busways

(4) General Electric Flex-A-Power Busways. Model: LVD3-3C24W. Capacity: 600 V. Ampere rating: 2000/1600. Suitable for outdoor and vertical use. Overall dimensions: (2) Flat Sections - 11 ft. 3 in. L x 14 in. W x 6 in. H. (1) Flat 'L' Section - 13 ft. 2 in. L x 38 in. W x 6 in. H. (1) Raised 'L' Section - 10 ft. 2 in. L x 14 in. W x 35 in. H.

Product Details
  • Stock No: SPGP062.0
  • Manufacturer: GE
  • Model: LVD3-3C24W
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
General Electric Flex-A-Power Busways