Cone Bottom Dust Collector Model F50603113448
Cone Bottom Dust Collector with power air lock. Model F50603113448, S/N 946036-11. Motor: 5.0 hp, 3 phase, 60 Hz, 1,745 rpm. 56 Frame, 230/460 volt. FL amp 2.0 1.0, SF amp 2.2 1.1. Inlet 4 in. on top. Outlet 4 in. on side and bottom. Unit is 126 in. high x 60 in. wide. Unit has a 44 in. outside diameter.
Product Details
- Stock No: SPGP081.10
- Manufacturer: Not Specified
- Model: F50603113448
- Serial Number: 946036-11