Roots Universal Blower with Tank

Roots Universal Blower with Tank

Roots Universal Blower with Tank. S/N 97 120227. Designation 59-U-RAI, Roots ID No. 865-114-020. Kunkle valve: Model 215 C NOI, Size 2, Set 14 INHG. Cap 646, SCFM D94E. Motor: Siemens. Type RGZ, 15 hp, 3 phase, 220/230/460/440 V. 44-42/22-21 amps, 1,750 rpm, 60 Hz, 254 Frame T. Overall dimensions: 53 in. L x 28 in. W x 59 in. H.

Product Details

  • Stock No: SPGP082.4a
  • Manufacturer: Roots
  • Serial Number: 97 120227

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Roots Universal Blower with Tank