WHE Stainless Steel HTST Pasteurizer - 1000 GPH

WHE Stainless Steel HTST Pasteurizer - 1000 GPH

WHE Bio Systems Skid. Cherry-Burrell Thermaflex heat exchanger model: 435SBH. 78 plates and 3 dividers. Material of construction: 316 stainless steel. Surface heat transfer area: 358.8 sq. ft. (approx.). Maximum operating pressure: 150 psi. Includes: balance tank with flip top door and 3 level sensor, capacity for 40 gallons. (5) pumps: (1) Waukesha PD model: 060. (1) Waukesha centrifugal model: 2065LV. (2) Goulds model: NPE, size: 1x 1.25-6. (1) no info. System power requirements 332/575 V. Inlets/Outlets: (4) 3 in. dia. I-Line fitting, (3) 2 in. dia. I-Line fitting, (1) 2 ½ in. dia. I-Line fitting, (1) 2 in. dia. S-Line fitting, (1) 1 ½ in. S-Line fitting, (1) 2 in. dia. ACME fitting, (1) 1 ½ in. straight pipe (media). This unit was originally installed with Kraft Foods in Ontario, Canada for duty with a gel product application 20-80 LPM. Overall dimensions: 14 ft. 6 in L x 4 ft. 7 in. W x 8 ft. 8 ½ in. H.
Product Details
  • Stock No: SPGT006.65
  • Manufacturer: WHE Bio Systems
HTST Details
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
WHE Stainless Steel HTST Pasteurizer - 1000 GPH