WHE 1/3 Jacketed Stainless Steel Batch Tank - 2000 Gallons
WHE 1/3 Jacketed Stainless Steel Batch Tank. Approximate capacity: 2000 gallons. Inside dimensions: 83 in. dia. x 84 in. side wall. Tank comes equipped with wide bottom agitator, and small upper agitator, dual spray balls, and access internal ladder. Wide agitator dimensions (approx.): 6 ft. 2 in. L x 1 ft. W. Small agitator dimensions: 2 ft. 1 in. L x 4 in. W. Reliance Electric Motor, 5-2.5 hp, 3 phase. Inlets / Outlets (product): (1) 4 in. diameter S-Line fitting, (1) 3 in. diameter S-Line fitting, (1) 1 ft. 6 in. diameter manhole with lid, (1) 3 in. diameter S-Line fitting. Inlets / Outlets (media): (1) 1 in. diameter MNPT, (1) 1 in. diameter FNPT. Overall dimensions: 8 ft. L x 7 ft. 10 in. W x 13 ft. 4 in. H.
Product Details
- Stock No: SPGT037.80
- Manufacturer: WHE Process Systems
Tank Details