Cherry Burrell Insulated Batch Tank on Load Cells - 2000 Gallons

Cherry Burrell Insulated Batch Tank on Load Cells - 2000 Gallons

Cherry Burrell Insulated Batch Tank . Approximate capacity: 2000 gallons. Tank comes equipped with upper and lower agitators, dual spray balls, (4) Vishay – Nobel, model KIS-30KN (6744 lbs. rating) load cells, and an internal access ladder. Bottom agitator dimensions (approx.): 6 ft. 2 in. L x 1 ft. W. Upper agitator dimensions: 2 ft. 1 in. L x 4 in. W. Inlets/Outlets (product): (1) 4 in. diameter S-Line fitting, (1) 3 in. diameter S-Line fitting, (1) 1 ft. 6 in. diameter manhole with lid, (1) 3 in. diameter S-Line fitting. Overall dimensions: 7 ft. 6 in. L x 7 ft. 6 in. W x 13 ft. 9 in. H.

Product Details

  • Stock No: SPGT038B.95
  • Manufacturer: Waukesha Cherry-Burrell

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Insulated Batch Tank on Load Cells - 2000 Gallons