Waukesha 2065 Sanitary Centrifugal Pump

Waukesha 2065 Sanitary Centrifugal Pump

1993 Waukesha 2065 Sanitary Centrifugal Pump. Model: 2065. Flow rate for new pump is 325 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 4-1/2 in. Weg motor, 10 hp, 575 V, 3480 rpm, 10.4 amps, 60 hz, 3 phase. Inlet: 2-½ in. S-Line fitting. Outlet: 2 in. S-Line fitting. Overall dimensions: 1 ft. 11 in. L x 1 ft. 2-1/2 in. W x 10-1/2 in. H.

Product Details

  • Stock No: SPGT057.1
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 2065
  • Serial Number: 141060

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 2065 Sanitary Centrifugal Pump