Evapco PMCB Evaporative Condenser - 250 Ton
1997 Evapco Evaporative Condenser. Model: PMCB250. S/N: 977753W. Nominal capacity: 250 tons using R-22 at 40°F suction, 105°F condensing and 78° wet bulb. Rated at 180 tons using R-717 at 20°F suction, 96.3°F condensing and 78°F wet bulb. (1) 10 hp fan motor, (1) 5 hp fan motor, and (1) 3 hp pump motor. Electrical requirements: 208-230/460V, 60 Hz, 3 phase. Overall dimensions: 18 ft. 9 in. L x 6 ft. 4 in. W x 11 ft. 2 in. H.(ACN424). Click here to see a video of the equipment
Product Details
- Stock No: SPMA01.20
- Manufacturer: Evapco
- Model: PMCB250
- Serial Number: 977753W
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions