Lightnin High Speed, High-Shear Mixer

Lightnin High Speed, High-Shear Mixer

Lightnin High Speed, High-Shear Mixer. Model: NS1. S/N: 7715606. Lightnin Motor, 1/3 hp. Maximum chuck size: 5/8 in. Direct drive portable mixers are preferred where high fluid shear is desirable and for small batch mixing. Motor and shaft are coupled directly with pilot and keyway for accurate alignment and positive connection. Overall dimensions: 9 in. L x 9 in. W x 16 in. H.

Product Details

  • Stock No: SPPP1407.a
  • Manufacturer: Lightnin
  • Model: M-M51

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lightnin High Speed, High-Shear Mixer