Lightnin PA Clamp-On Mixer
Lightnin Clamp Mixer. Model: PA. S/N: WD3470. Chuck size: 5/8 in. Lightnin Motor, 1725 rpm, 220 V, 4 amps, 60 Hz. Overall dimensions: 10 in. L x 8-1/2 in. W x 24 in. H.
Product Details
- Stock No: SPPP1408.a
- Manufacturer: Lightnin
- Model: PA
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lightnin
- Motor RPM: 1725
- Motor Voltage: 220
- Motor Amps: 4
- Motor Hertz (Hz): 60
Dimensions:
- Length (Inches): 10
- Width (Inches): 8.5
- Height (Inches): 24