Direct Drive High Speed Mixer
Direct Drive High Speed Mixer. S/N: U3970923015. Code No: TF5482CN. For high shear applications. Chuck diameter: 1 in. Lincoln Electric Motor, 2 hp, 1715 rpm, 208-230/460 V, 6.0/3.0 amps, 60 Hz, 3 phase. Overall dimensions: 1 ft. 6-1/2 in. L x 9 in. W x 1 ft. 1 in. H.
Product Details
- Stock No: SPPP1409.a
- Manufacturer: Not Specified
- Serial Number: U3970923015