Stainless Steel Single Shell Tank- 20 Gallon
Stainless Steel Single Shell Tank- 20 Gallon. Inside dimensions: 23.5 in. dia. x 12 in. H. Situated below tank is a 23 in. dia. tray. Moves easily on (4) casters. Inlets/outlets: (8) 1-1/2 in. dia. S-line fittings. Overall dimensions: 29 in. L x 25 in. W x 27 in. H.
Product Details
- Stock No: SPPP332.a
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Single Shell Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlets/outlets: (8) 1-1/2 in. dia. S-line fittings
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 29
- Width (Inches): 25
- Height (Inches): 27