- Product Details
Vulcan-Hart Natural Gas Braising Pan- 30 Gallon
1990 Vulcan-Hart Natural Gas Braising Pan- 30 Gallon. Model: G-30-0. S/N: 90012955D. Inside dimensions: 24 in. L x 32 in. W x 9 in. H. Type: natural gas. Manifold pressure: 5 in. W.C. Capacity: 90,000 btu. Electric igniter. Power supply: 150 watts, 115 V, 60 Hz, single phase. Inlets/outlets: (1) 20 in. L x 2 in. with exhaust duct. Overall dimensions: 3ft. L x 2ft. 9 in. W x 3ft. 4 in. H. (ACN110).
- Stock No: SPPP345.1a
- Manufacturer: Vulcan Hart
- Model: G-30-0
- Serial Number: 90012955D
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!