Vulcan Hart Steam Jacketed Kettle- 40 Gallon

Vulcan Hart Steam Jacketed Kettle- 40 Gallon

Vulcan Hart Steam Jacketed Kettle- 40 Gallon. Model: K-40. S/N: 22866/B. Nat'l Bd: 19597. MAWP @ 250 °F: 15 psi. Stationary kettle with side faucet. Inlets: (1) 3/8 in. dia. copper pipe (jacket). Outlets: (1) 3/8 in. dia. copper pipe (jacket), (1) 3/4 in. dia. NPT (female). Overall dimensions: 36 in. L x 33 in. W x 40 in. H.

Product Details

  • Stock No: SPPP479.1a
  • Manufacturer: Vulcan
  • Model: K-40
  • Serial Number: 22866/B

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vulcan Hart Steam Jacketed Kettle- 40 Gallon