Cleveland Steam Jacketed Kettle-100 Gallon

Cleveland Steam Jacketed Kettle-100 Gallon

1996 Cleveland Steam Jacketed Kettle-100 Gallon. NB: 42686. Model: KGL-100. S/N: WT6549-96A-01. 316SS. MAWP: 50 psi @ 298 °F, MDMT: 33 °F @ 50 psi. (3) Legs: 2 in. dia. x 19 in. H. Jacket inlet: ¾ in. threaded male, jacket steam pipe inlet: 3-1/2 in., jacket outlet: 2-1/2 in. threaded. Tank opening: 2 in. pipe. Overall dimensions: 42 in. L x 40 in. W x 49 in. H.

Product Details

  • Stock No: SPPP505.4a
  • Manufacturer: Cleveland/Welbilt
  • Model: KGL-100
  • Serial Number: WT6549-96A-01

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cleveland Steam Jacketed Kettle-100 Gallon