Cleveland/Welbilt Jacketed Steam Kettle- 80 Gallon

Cleveland/Welbilt Jacketed Steam Kettle- 80 Gallon

1996 Cleveland/Welbilt Jacketed Steam Kettle- 80 Gallon. Model: KGL-80T. S/N: WT6550-96A-02. Nat'l Bd: 42605. MAWP @ 298 F: 50 psi. MDMT @ 50 psi: 33 F. 2/3 steam jacketed. Inlets: (1) 1/2 in. dia. NPT (male, steam). Outlets: (1) 7 in. L x 3 in. W oval port (condensate). Overall dimensions: 38 in. L x 38 in. W x 30-1/2 in. H.

Product Details

  • Stock No: SPPP508.1a
  • Manufacturer: Cleveland/Welbilt
  • Model: KGL-80T
  • Serial Number: WT6550-96A-02

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cleveland/Welbilt Jacketed Steam Kettle- 80 Gallon