Lee Industries Metal Products Steam Jacketed Kettle- 75 Gallon

Lee Industries Metal Products Steam Jacketed Kettle- 75 Gallon

Lee Industries Metal Products Steam Jacketed Kettle- 75 Gallon. Stainless steel construction. MAWP: 40 psi @ 300 °F. Hydrostatic test pressure: 60 psi. Inlets: (1) 3/4 in. dia MPT (jacket), (1) 1-1/2 in. dia. bevel with hex nut. Outlets: (1) 3/4 in. dia MPT (jacket), (1) 1-1/2 in. dia. MPT (discharge). Overall dimensions: 36 in. dia. x 43 in. H.

Product Details
  • Stock No: SPPP516.2a
  • Manufacturer: Lee Industries Inc.
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lee Industries Metal Products Steam Jacketed Kettle- 75 Gallon