Groen Stainless Steel Kettle- 30 Gallon

Groen Stainless Steel Kettle- 30 Gallon

Groen Stainless Steel Kettle- 30 Gallon. S/N: 9791. Tank inlet: 2-1/4 threaded male; tank outlet: 2 in. threaded male. Jacket inlet/outlet: (2) 1 in. threaded male. Cover inlet: 2-1/4 in. threaded female. (3) Legs: 1-1/2 in. dia. x 25 in. L. Typical applications: wet roasting meat, soups, stews, stocks, poultry, sauces, pie fillings, vegetables, pasta, rice, gravies. Overall dimensions: 26 in L x 25 in. W x 45 in. H.

Product Details
  • Stock No: SPPP537.1a
  • Manufacturer: Groen
  • Serial Number: 9791
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Groen Stainless Steel Kettle- 30 Gallon