Vulcan-Hart Kettle- 80 Gallon

Vulcan-Hart Kettle- 80 Gallon

Vulcan-Hart Kettle- 80 Gallon. Model: SL-80. S/N: 18725. Jacket inlet/outlet: (2) 1 in. threaded male, tank discharge: 2 in. diameter, flange: 5-1/2 in. L, (2) openings: ½ in., center to center: 4-1/2 in. L. Sloped bottom. Overall dimensions: 41 in. H x 37 in. W x 42 in. H.

Product Details

  • Stock No: SPPP547.1a
  • Manufacturer: Vulcan Hart
  • Model: SL-80
  • Serial Number: 18725

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vulcan-Hart Kettle- 80 Gallon