Cleveland Gas Kettle-40 Gallon

Cleveland Gas Kettle-40 Gallon

Cleveland Gas Kettle-40 Gallon. Model: KGM-40. NB: 17882. S/N: T6761-88E-05. MAWP: 25 psi at 267 °F. Variable temperature control, low water level sight glass, and cold/hot water valve. Pressure gauge: 0-60 psi. Inlets: (1) 1 in. dia. (jacket). Outlets: (1) 1 in. dia. (jacket), (1) 1-1/4 in. dia. (discharge). *Note: this unit is missing the gas components, burners, and controls. Overall dimensions: 35 in. L x 31 in. W x 45 in. H.

Product Details

  • Stock No: SPPP596.3a
  • Manufacturer: Cleveland/Welbilt
  • Model: KGM-40
  • Serial Number: T6761-88E-05

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cleveland Gas Kettle-40 Gallon