Cleveland Steam Gas Fired Jacketed Kettle- 60 Gallon

Cleveland Steam Gas Fired Jacketed Kettle- 60 Gallon

Cleveland Steam Gas Fired Jacketed Kettle- 60 Gallon. Model: KGM-60. S/N: 5944-7E-03. MAWP @ 267 °F: 25 psi. Full jacket. Inlets: (1) 1/2 in. dia. NPT (female, jacket). Outlets: (1) 1/2 in. dia. NPT (female, jacket), (1) 1-1/4 in. dia. pipe, (1) 5 in. dia. vent tube. Overall dimensions: 40 in. L x 34-1/2 in. W x 46 in. H.

Product Details

  • Stock No: SPPP598.3a
  • Manufacturer: Cleveland/Welbilt
  • Model: KGM-60
  • Serial Number: 5944-7E-03

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cleveland Steam Gas Fired Jacketed Kettle- 60 Gallon