Autoprod Volumetric Piston Filler
Autoprod Volumetric Piston Filler. Infeed hopper: 23 in. dia. Equipped with a 10 in. dia. x 6 in. H basket. Excellent for the following industries: bakery and snack products, granulated beverages, industrial products, pharmaceuticals and cosmetics, processed foods, and salads and refrigerated products. Inlets: (1) 3 in. dia. infeed. Outlets: (1) 3 in. dia. S-line fitting. Overall dimensions: 41 in. L x 30 in. W x 83 in. H.
Product Details
- Stock No: SPPP673.2
- Manufacturer: Autoprod
Filler & Capper Details