- Product Details
Ritter Chopper Mixer Tank- 300 Gallon
Ritter Chopper Mixer Tank- 300 Gallon. Type: 600. S/N: 068901684. Stainless steel. Biro motor: 1.77 hp (1.32 kw), final rpm: 24, 277/480 V, 5.0/2.5 amps, 60 Hz. (6) Cutting blades: 18-1/2 in. L (each), mixing blade: 16 in. L x 1-1/4 in. W x 29 in. H. Positive displacement pump, Biro motor (pump), 1.20 hp (0.9 kw), 277/480 V, 3.4/2.0 amps, 60 Hz. Container inlet: 31-1/2 in. L x 7-3/4 W x 15 in. H. Control panel. Overall dimensions: 50 in. L x 38 in. W x 80 in. H.
- Stock No: SPPP682.21
- Manufacturer: Ritter
- Serial Number: 68901684
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!