Ritter Chopper Mixer Tank- 300 Gallon

Ritter Chopper Mixer Tank- 300 Gallon

Ritter Chopper Mixer Tank- 300 Gallon. Type: 600. S/N: 068901683. Stainless steel. Biro motor : 1.77 hp (1.32 kw), 277/480 V, 5.0/2.5 amps, 60 Hz. (6) Cutting blades: 18-1/2 in. L (each), mixing blade: 16 in. L x 1-1/4 in. W x 29 in. H. Positive displacement pump. Biro motor (pump), 1.20 hp (0.9 kw), 277/480 V, 3.4/2.0 amps, 60 Hz. Container inlet: 31-1/2 in. L x 7-3/4 W x 15 in. H. (2) Removal tank lids. Control panel. Overall dimensions: 50 in. L x 38 in. W x 80 in. H.

Product Details
  • Stock No: SPPP684.13
  • Manufacturer: Ritter
  • Serial Number: 68901683
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ritter Chopper Mixer Tank- 300 Gallon