Stainless Steel Jacketed Rotary Coating Pan
Stainless Steel Jacketed Rotary Coating Pan. The rotary coating pan works with candy, food, vitamin and pharmaceutical industries, is extremely versatile and can be used for coating and polishing a wide range of products such as nuts, truffles, dried fruit, licorice centers, jelly beans, using chocolate masses or sugar solution coatings, It also sugarcoats almonds and dried fruit and turns them into succulent food. Coating pan dimensions: 24 in. diameter x 31 in. H (deep). Enclosed motor, 1-1/2 hp, 1730 rpm, 208-220/460 V, 4.9-4.6/2.3 amps. Perfection American motor drive, ratio: 15, horsepower input: 2.8 hp @ 1750 rpm, output rpm: 115, pulley ratio: 1 to 2-1/2, final rpm: 46. Jacket inlet/outlet: (2) 1 in. threaded female. Overall dimensions: 88 in. L x 45 in. W x 72 in. H.(H17).
Product Details
- Stock No: SPPP685.9