Ross Inline Rotor-Stator Laboratory Mixer

Ross Inline Rotor-Stator Laboratory Mixer

Ross Inline Rotor-Stator Laboratory Mixer. Model: ME400L. S/N: 53503. Single stage. 316 stainless steel wetted parts. Infeed Tank- 3 gallons. Capacity: 10 gpm. The rotor-stator combination provides high shear and excellent flow rates. Best suited for emulsions and medium viscosity mixing. Inlets: (1) 3/4 in. dia. NPT (female). Outlets: (1) 1/2 in. dia. NPT (female). Reliance Electric Motor, 1/2 hp, 3450 rpm, 115/230 V, 6.8/3.4 amps, 60 Hz, single phase. Overall dimensions: 18 in. L x 17 in. W x 18 in. H.

Product Details

  • Stock No: SPPP720.3a
  • Manufacturer: Ross
  • Model: ME400L
  • Serial Number: 53503

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Ross Inline Rotor-Stator Laboratory Mixer