Tema Systems, Inc. Worm/Screen “Conturbex” Centrifuge

Tema Systems, Inc. Worm/Screen “Conturbex” Centrifuge

1992 Tema Systems, Inc. Worm/Screen “Conturbex” Centrifuge. Model: H450. Approximate feed capacity: 79 gpm. USDA approved. Basket angle: 10 degrees. 30 HP Reliance Electric Company motor at 1765 rpms (2350 maximum rpms), 230/460V, S.F. of 1.00, 60 Hz, 3 phase. Includes: Opti Stabil thermometer, an Allen-Bradley pressure control, and an Ashcroft dial pressure gauge. As one of only four USDA approved units ever made in this size, this specialized unit was initially designed for lactose dewatering from permeated whey, but can also be used to separate product crystals from solutions or ice crystals from near-freezing solutions. Applications include the processing of a wide range of crystalline, granular, and fibrous products. Features include: strong tolerance of variations in feed concentration and density, thin cake filtration, excellent wash capabilities, low discharge moistures and compact design. Overall dimensions: 5 ft. 7 in. L x 2 ft. W x 3 ft. 9 in. H.(ACN2750).

Product Details

  • Stock No: SPWS03
  • Manufacturer: Tema Systems, Inc.
  • Model: H-450
  • Serial Number: 000161 / 4590

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tema Systems, Inc. Worm/Screen “Conturbex” Centrifuge