Loveshaw Corporation Little David Automatic Uniform Case Sealer

Loveshaw Corporation Little David Automatic Uniform Case Sealer

Loveshaw Corporation Little David Automatic Uniform Case Sealer. Model: LD16A. The LD16A is an automatic case sealer that is manually adjustable to a wide range of box sizes. Carton capacity(Min /Max): 8 in./2 ft. L x 5 in./1 ft. 8 in. W x 4-1/2 in./1 ft. 8 in. H. Automatic top and bottom case sealer. Conveyor dimensions: 6 ft. L x 1 ft. W (double belt). Conveyor infeed/exit height: 2 ft.6 in. Taping head is designed for use with pressure sensitive tape. Power requirements: 240 V, single phase. Line air pressure required: 65 psi minimum. (1) Baldor electric motor, 1/3 hp, 1725 rpm, 115/208-230 V, 6.4/3.2 amps, 60 Hz, single phase. Approximate weight: 650 lbs. Overall Dimensions: 6 ft. 7-1/2 in. L x 3 ft. W x 6 ft. 3 in. H.(ACN184).

Product Details

  • Stock No: SSBF218
  • Manufacturer: Loveshaw Corporation
  • Model: LD16A
  • Serial Number: 104209316A

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1725
  • Motor Voltage: 115/208-230
  • Motor Amps: 6.4/3.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 79.5
  • Width (Inches): 36
  • Height (Inches): 75
  • Weight (LBS): 650
  • ACN: 184

Additional Product Details

Loveshaw Corporation Little David Automatic Uniform Case Sealer