Waukesha Cherry-Burrell 130 Positive Displacement Pump (5 HP, 150 GPM Max)
Used Waukesha Cherry-Burrell Positive Displacement Pump. Model: 130. Serial: 87959 SS. Displacement per revolution: 0.254 gallons. Nominal capacity to 150 GPM. Maximum pressure: 200 PSI. SEW Eurodrive 5 HP, 230/460V, 1680 RPM, 2.86 ratio, 405-1995 RPM in, 142-692 RPM out.
Product Details
- Stock No: SSFA142
- Manufacturer: Waukesha Cherry-Burrell
- Model: 130
- Serial Number: 87959 SS
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 150
- Displacement per Revolution (Gallons): 0.254
- Drive Ratio: 2.86
- Est. Actual Gallons Per Minute (GPM): 149.2027972027972
- Max Speed RPM: 590
- Maximum Pressure MAWP (PSI): 200
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 3
- Inlet/Outlet 1 Type: S-Line
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 3
- Inlet/Outlet 2 Type: S-Line
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: SEW-Eurodrive
- Motor Horsepower(HP): 5
- Motor RPM: 1680
- Motor Voltage: 230/460