Waukesha 220 Positive Displacement Pump - 15 HP
Used Waukesha 220 Positive Displacement Pump. Model: 220. Serial: 159533 CRB 04. Flow rate for new pump is 310 GPM with required horsepower and RPM. Displacement per revolution: 0.522 gallon. Gear drive ratio: 4.94 (354 final RPM). US Electrical Motor 15 HP 208-230/460V, 1745 RPM, 60 Hz, 3-phase. Estimated flow rate at 354 RPM: 184 GPM. Newly Painted!
Product Details
- Stock No: SSFA1735
- Manufacturer: Waukesha Cherry-Burrell
- Model: 220
- Serial Number: 159533 CRB 04
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 310
- Displacement per Revolution (Gallons): 0.522
- Drive Ratio: 4.94
- Est. Actual Gallons Per Minute (GPM): 184.3906882591093
- Max Speed RPM: 600
Previous Refrigerant
Motor Details
- Motor RPM: 1,745