Romicon Ultra Filteration System

Romicon Ultra Filteration System

Used Romicon Ultra Filteration System. Romicon, Inc. Woburn, MA is a subsidiary of Rohm and Haas Company. Model: CMP 12/20-F/B. Serial: 90003. Date: 6/90. The Romicon CMP 12/20-F/B filtration is designed to clarify aqueous solutions utilizing ceRam Industriesic media, micropourous membranes. The filtration is a pressure driven operation. This listing include a main filtration skid, two control panels, and a Goulds centrifugal pump. Goulds pump model 3196 XLT, size 8x10x13, flowrate 1900 GPM at 85 TDH, 125 HP, 1800 RPM, 230/460V, 3-phase, 60 Hz. Overall dimensions: 125 in. L x 82 in. W x 109 in. H (main skid), 40 in. W x 95 in. L x 108 in. H (pump), 42 in. W x 16 in. D x 77 in. H (stainless control cabinet), 48 in. W x 34 in. D x 76 in. H (second control cabinet).

Product Details

  • Stock No: SSFA211
  • Manufacturer: Romicon, Inc.
  • Model: CMP 12/20-F/B
  • Serial Number: 90003

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 125
  • Width (Inches): 82
  • Height (Inches): 109

Additional Product Details

  • Year of Manufacture: 1990

Romicon Ultra Filteration System