Brown Int'l 303 Screw Finisher - 20 HP

Brown Int'l 303 Screw Finisher - 20 HP

Brown International Corp. Stainless Steel Screw finisher / juice extractor. Model 303. Serial: 304-9. Screw dimensions (approx.): 72 in. L x 12 dia Sterling A/C motor: 20 HP, 1800 RPM, 230/460V, 48/24 amps, 60 Hz, 3-phase, 286U Frame. Includes the installed VM 0.033 screens. Inlet / outlet: 4 in. tri-clamp fittings. Overall dimensions:125 in. L x 28 in. W x 48 in. H.

Product Details

  • Stock No: SSFA283
  • Manufacturer: Brown International Corp.
  • Model: 303
  • Serial Number: 304-9

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Brown Int'l 303 Screw Finisher - 20 HP