E.L. Nickell Horizontal Ammonia Receiver - 885 Gallons

E.L. Nickell Horizontal Ammonia Receiver - 885 Gallons

E.L. Nickell Horizontal Ammonia Receiver. Serial no: 32616, Natl. Bd. no: 30611. Approximate capacity: 885 gallons. Receiver dimensions: 48 in. diameter x 113 in. straight wall. Maximum pressure: 150 psi. Maximum design temperature: 650 °F. Minimum design temperature: -20 °F. Mounted on steel platform. Overall dimensions: 14 ft. L x 6 ft. W x 7 ft. 9 in. H.(HB1).

Product Details

  • Stock No: SSFF0109.2
  • Manufacturer: E.L. Nickell Co.
  • Serial Number: 32616

Tank Details

  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 48
  • Tank Length (Inches): 113
  • Tank Estimated Capacity (Gallons): 885
  • Tank National Board Number: 30611

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 168
  • Width (Inches): 72
  • Height (Inches): 93

Additional Product Details

E.L. Nickell Horizontal Ammonia Receiver - 885 Gallons