stone Mfg. Low Pressure Ammonia Receiver - 230 gallons

stone Mfg. Low Pressure Ammonia Receiver - 230 gallons

Stone Mfg. Low Pressure Receiver. w/ ammonia pump. Approximate capacity: 230 gallons. Vessel dimensions: diameter 30 in. x 6 ft. 3 in. straight wall. Overall dimensions: 3 ft. L x 5 ft. 11 in. W 12 ft. 9 in. H.(HB1).

Product Details

  • Stock No: SSFF0188C
  • Manufacturer: Stone Mfg.

Tank Details

  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 30
  • Tank Length (Inches): 75
  • Tank Estimated Capacity (Gallons): 230

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 36
  • Width (Inches): 71
  • Height (Inches): 153

Additional Product Details

stone Mfg. Low Pressure Ammonia Receiver - 230 gallons