Alfa Laval Stainless Steel Vacuum Chamber - 215 Gallons
Alfa Laval Stainless Steel vacuum Chamber. Model: DD-1000-LC. Serial No: 3242-1432. Approximate capacity: 215 gallons. Inside dimensions: 44 in. dia. x 33 in. H (straight wall). Features side, top access ladder. Inlet/outlet(s): (4) 2 in. threaded, (2) 1-1/2 in. threaded, 1-1/4 sanitary, 1-1/4 threaded, 3 in. bottom threaded. Overall dimensions: 3 ft. 9 in. L x 3 ft. 10 in. W x 13 ft. 4 in. H.
Product Details
- Stock No: SSFF1014.14
- Manufacturer: Alfa Laval
- Model: DD-1000-LC
- Serial Number: 3242-1432
Plate Details