Alfa Laval Stainless Steel Separator - 80 Gallons
Alfa Laval Stainless Steel Separator. Model: DD 750. Approximate capacity: 80 gallons. Inside dimensions: 29 in. dia. x 29 in. H (straight wall). Features side, top access ladder and a 4 in. diameter sight glass. Inlet/outlet(s): 1 in., (4) 1-1/2 in., 2 in. (2) 3 in. threaded. Overall dimensions: 2 ft. 5 in. L x 2 ft. 11 in. W x 13 ft. 3 in. H.
Product Details
- Stock No: SSFF1015.14
- Manufacturer: Alfa Laval
- Model: DD 750
- Serial Number: 3242-1247
Plate Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 29
- Width (Inches): 35
- Height (Inches): 159