Schmidt-Bretten Plate Heat Exchanger - 938.3 Sq. Ft.

Schmidt-Bretten Plate Heat Exchanger - 938.3 Sq. Ft.

Schmidt-Bretton Plate Heat Exchanger. Model: 37-150. (250) 316 stainless steel plates. Total heat transfer surface area: 938.3 sq. ft. Heat transfer surface area per plate: 11-1/2 in. W x 3 ft. 11 in. H. Plate overall dimensions: 1 ft. 2 in. W x 4 ft. 1/2 in. H. M.A.W.P: 150 PSIG. Test Press. 225 PSIG. Design Temp. 250 ˚F. Minimum tightening dimension between covers with 250 plates: 45.4 in. Inlets/outlets: (6) 3 in. S-line. Overall dimensions: 8 ft. 9 in. L x 2 ft. 2 in. W x 5 ft. 10-1/2 in. H.

Product Details

  • Stock No: SSFF1019.32a
  • Manufacturer: Schmidt-Bretten
  • Model: SIGMA 37-150
  • Serial Number: 26093 HX

Heat Exchanger Details

  • Heat Transfer Surface Area (SQ FT): 938.3
  • Plate Material: Stainless Steel
  • Number of Plates: 250
  • Number of Dividers: 1
  • Number of Sections: 2
  • MAWP (PSI at temp): 150 PSIG @ 250 ˚F
  • Inlets & Outlets Description: Inlets/outlets: (6) 3 in. S-line

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 105
  • Width (Inches): 26
  • Height (Inches): 70.5

Additional Product Details

Schmidt-Bretten Plate Heat Exchanger - 938.3 Sq. Ft.