Stainless Steel Reel Dip Tank
Stainless Steel Reel Dipping Tank. Model: 14A, S/N: 7505014. Tank: 15 gallon. Reel dimensions: 60 in. dia. x 15 in. W. (12) Reel compartments: 14 in. L x 4-3/4 in. W x 8 in. H. Inlets/outlets: 2 in. threaded male. Motor: 1725 rpm, 110 V, 60 cycles, 4.0 amps, 1 phase, 12 to 5 ratio. On casters. Overall dimensions: 36 in. L x 36 in. W x 55 in. H.
Product Details
- Stock No: SSLP085.3a
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Miscellaneous Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlets/outlets: 2 in. threaded male
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor RPM: 1725
- Motor Voltage: 110
- Motor Amps: 4
- Motor Hertz (Hz): 60
- Motor Phases: 1
Dimensions:
- Length (Inches): 36
- Width (Inches): 36
- Height (Inches): 55