Key Equipment Stainless Steel Leaf/Dust Remover

Key Equipment Stainless Steel Leaf/Dust Remover

Key Equipment Stainless Steel Leaf/Dust Remover. Fan: 10 in. diameter x 12-3/4 in. L. Fins: 12-1/2 in. L x 1 in. W. Leaf/dust remover chamber: 24 in. L x 19 in. W x 62 in. H. Container door screen: 19-3/4 in. L x 34 in. H.; wall screen: 22 in. L x 34 in. H; lid screen: 24 in. L x 19 in. W. Manual air flow adjustment. Overall dimensions: 72 in. L x 58 in. W x 97 in. H.

Product Details
  • Stock No: SSLP124.2a
  • Manufacturer: Key Equipment
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 72
  • Width (Inches): 58
  • Height (Inches): 97
Additional Product Details
Key Equipment Stainless Steel Leaf/Dust Remover
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items