Stainless Steel Rabbit Ear Conveyor

Stainless Steel Rabbit Ear Conveyor

Stainless Steel Rabbit Ear Conveyor. Flexible belt: 13 ft. 5 in. L x 24 in. W. Clearance (cleats): 23 in. L x 7-3/4 in. W. Can be elevated or flat. This is a roller bed belt conveyor with an inclined troughing idler. This style conveyor is well suited to long runs and for improved product containment on the belt. It will also work well in high loading applications. Overall dimensions: 14 ft. 4 in. L x 39 in. W.

Product Details

  • Stock No: SSLP174.2
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Rabbit Ear Conveyor