FMC Link Belt Vibratory Equipment Rigidized Shaker

FMC Link Belt Vibratory Equipment Rigidized Shaker

FMC Link Belt Vibratory Equipment Rigidized Shaker. Model: BL3004MX9-0. S/N: 686495. Motor: 460 V, 2.9 amps, 60 Hz, 3 phase. Operating speed: 900 vibrations/min.; stroke: 0.53. (20) Springs. Product discharge height: 29 in. Platform: 108 in. L x 30 in. W. Overall dimensions: 118 in. L x 40 in. W x 34 in. H.

Product Details
  • Stock No: SSLP177.3a
  • Manufacturer: FMC
  • Model: BL3004MX9-0
  • Serial Number: 686495
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
FMC Link Belt Vibratory Equipment Rigidized Shaker