Not Specified Ammonia Evaporator Coil
Stainless Steel Dual Fan Evaporator Unit- 5.8 Ton. This is a BTR style unit (between the rails). (2) Motors. Motor #1- Century Motor, 1/2 hp, 1140 rpm, 208-230/460 V, 2.0-1.9/0.95 amps, 60 Hz, 3 phase. Motor #2- Franklin motor, 1/2 hp, 1140/950 rpm, 208-230/460 V, FLA: 1.96/0.98 & 2.24/1.12, 3 phase. Galvanized coils. Refrigerant: ammonia. Inlets/outlets; (2) 2 in., flange: 6 in. center to center: 4-1/2 in. with (4) holes. For quick freezing. Overall dimensions: 95 in. L x 43 in. W x 42 in. H.
Product Details
- Stock No: SSLP347.3
- Manufacturer: Not Specified
Evaporator Coil Details
- Est. Tons (TR) @15TD Wet: 5.8
- Left or Right Handed: Right
- Spec Sheet Available: No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) 0.5 hp Century Motor, and (1) 0.5 hp Franklin motor
Dimensions:
- Length (Inches): 95
- Width (Inches): 43
- Height (Inches): 42
Additional Product Details
- Spec Sheet Available: No