Karstrom Co. Spee-Dee Volumetric Cup Filler

Karstrom Co. Spee-Dee Volumetric Cup Filler

Karstrom Co. Spee-Dee Volumetric Cup Filler. Model: HR526WA. Mild steel Frame. Approximate hopper capacity: 21 gallons. Maximum capacity: 3040 cu. in. per cycle. Currently set up to do 1544 cu. in. per cycle. Cone Brushes in hopper discharge and inside mechanical agitator. (4) Cups: 5 in dia. x 15-1/2 in. deep. Maximum vertical adjustment: 32 in. -shaped feed. Motor: ½ hp, 1725 rpm, 115/230 V, 8.6/4.3 amps. Applications include: rice, popcorn, granulated sugar, beans, nuts, coffee, and kitty litter. Overall dimensions: L. 3 ft. 4-1/2 in. x W. 2 ft. 3 in. x H. 6 ft. 8 in.(ACN160-65).

Product Details

  • Stock No: SSLP447.7
  • Manufacturer: Karstrom Co. Spee-Dee
  • Model: HR526WA
  • Serial Number: 2151

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Karstrom Co. Spee-Dee Volumetric Cup Filler