Reyco Stainless Steel Cyclone

Reyco Stainless Steel Cyclone

Reyco Stainless Steel Cyclone. Tank: 40 in. dia. x 31 in. H. Tank opening: 14 in. dia. Bottom hopper: 40 in. dia. x 15 in. H. Bottom opening: 14 in. dia. Product inlet: 6 in. pipe. Air inlet: 4 in. 'S' line fitting. Top-opening sight glass: 6-1/2 in. dia. (4) Side supports: 4 in. x 4 in. Overall dimensions: 50 in. L x 40 in. W x 54 in. H.

Product Details

  • Stock No: SSLP448.2
  • Manufacturer: Reyco Systems

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Reyco Stainless Steel Cyclone