CST/AutoWeigh Checkweigher with Belt Conveyor

CST/AutoWeigh Checkweigher with Belt Conveyor

CST/AutoWeigh Checkweigher with Belt Conveyor. Model: 203-24. S/N: 93/3155. Infeed hopper: 20 in. W. Belt dimensions: 68 in. L x 24 in. W. Baldor Industrial Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 1.8-1.6/0.8 amps, 60 Hz, 3 phase. Winsmith D-90, Type S-E, high-efficiency, worm gear speed reducer. Overall dimensions: 74 in. L x 54 in. W x 28 in. H.

Product Details

  • Stock No: SSLP489.5a
  • Manufacturer: CST/AutoWeigh
  • Model: 203-24"
  • Serial Number: 93/3155

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 1.8-1.6/0.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 74
  • Width (Inches): 54
  • Height (Inches): 28

Additional Product Details

CST/AutoWeigh Checkweigher with Belt Conveyor